Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK2
Mfr # E10000855000M
Zoro # G501916890
product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 8 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1 in
- Wire Dia. 0.085 in
- Spring Rate (Lbs./In.) 2.7 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E10000855000M
- Zoro # G501916890
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 1 in |
Wire Dia. | 0.085 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 2.7 lb/in |
Initial Tension (Lbs.) | 2 lb |
Item | Extension Spring |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Deflection @ Load | 7.6 in |
Finish | Oil |
Load (Lbs.) | 22.2 lb |
Description
Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 234, PK10 (ZUSAHSQ70234)
- ZORO SELECT Furniture Glides, Nail-On, Round, 3/4", PK24 (9446)
- X1 TOOLS R-07 O-Ring ID: 10 mm, CS: 2.5 mm, OD: 15 mm 50 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0007x50)
- LAUREY 1 3/8" Porcelain Knob, Bouquet Design (1442)
- SPEC Extension Spring, Music Wire, PK2 (E10000854500M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500011000M)
- SPEC Extension Spring, Stainless Steel (E20002077500S)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600491000S)
- SPEC Extension Spring, Music Wire, PK2 (E10001153500M)
- SPEC Extension Spring, Music Wire, PK2 (E08500854750M)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW1)
- Spec Extension Springs