Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK2
Mfr # E07501252500M
Zoro # G701916584
Sold in multiples of 9 for $94.05
$94.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.75 in
- Wire Dia. 0.125 in
- Spring Rate (Lbs./In.) 143.8 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E07501252500M
- Zoro # G701916584
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.75 in |
Wire Dia. | 0.125 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 143.8 lb/in |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Load (Lbs.) | 87.94 lb |
Initial Tension (Lbs.) | 7.91 lb |
Deflection @ Load | 0.56 in |
End Type | Full Twist Loops |
Finish | Oil |
Item | Extension Spring |
Description
Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNASTY HARDWARE Dynasty Hardware VAI-82-US15 Vail Lever Passage Set; Satin Nickel (VAI-82-US15)
- DWELLINGDESIGNS 4.75 in. W x 6 in. D x 12 in. H Diane Recessed Wood Corbel, Rubberwood, Architectural Accent (DW2572681)
- O-RINGS Buna N70D #11 O-Ring (AG-011)
- STANLEY SECURITY Stanley Continuous Hinges (662HD 83 AL)
- SPEC Metric Extension Spring, Stainless Steel (EM2002800250S)
- SPEC Extension Spring, Music Wire, PK3 (E07500632500M)
- SPEC Extension Spring, 5in.L, 0.085in.dia., PK10 (E07500855000M)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- SPEC Extension Spring, Music Wire, PK2 (E10000956000M)
- SPEC Extension Spring, Music Wire, PK2 (E05000755000M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000370750S)
- Spec Extension Springs