Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK2
Mfr # E07501252000M
Zoro # G201916633
product price: $9.89
/pk 2, $4.95/ea
Sold in multiples of 9 for $89.01
$89.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.75 in
- Wire Dia. 0.125 in
- Spring Rate (Lbs./In.) 239.6 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E07501252000M
- Zoro # G201916633
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.75 in |
Wire Dia. | 0.125 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 239.6 lb/in |
Deflection @ Load | 0.33 in |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Finish | Oil |
Item | Extension Spring |
Load (Lbs.) | 87.94 lb |
Initial Tension (Lbs.) | 7.91 lb |
Description
Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Polished Brass (KWS-816-3-SMT)
- EKENA MILLWORK 5"W x 10"D x 10"H Hestia Corbel (COR05X10X10HE)
- RICHELIEU HARDWARE 16 3/8-inch (416 mm) Center to Center Champagne Bronze Contemporary Edge Pull (BP9696416CHBRZ)
- MSI Antique White Arabesque SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0428-SAM)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0250010500M)
- SPEC Extension Spring, PK10 (E03600412750M)
- SPEC Extension Spring, Music Wire, PK2 (E10001054500M)
- SPEC Extension Spring, PK2 (E10001488000M)
- SPEC Extension Spring, Music Wire, PK3 (E05000693500M)
- SPEC Extension Spring, PK10 (E02400293000M)
- SPEC Extension Spring, Stainless Steel (E11251255500S)
- Spec Extension Springs