Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK2
Mfr # E07501052000M
Zoro # G401916464
product price: $11.59
/pk 2, $5.80/ea
Sold in multiples of 8 for $92.72
$92.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.75 in
- Wire Dia. 0.105 in
- Spring Rate (Lbs./In.) 100.2 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E07501052000M
- Zoro # G401916464
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.75 in |
Wire Dia. | 0.105 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 100.2 lb/in |
Deflection @ Load | 0.5 in |
Finish | Oil |
Initial Tension (Lbs.) | 4.95 lb |
End Type | Full Twist Loops |
Load (Lbs.) | 54.96 lb |
Item | Extension Spring |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Description
Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN237-ZD-50-50-C-SW Hinge Zinc Die Cast (237-ZD-50-50-C-SW)
- ELMDOR Fire Rated Access Door, 24x24, Prime Coat W/ Cylinder Lock (FR24X24PC-CL)
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCW8)
- NATIONAL MFG/SPECTRUM BRANDS HHI LG CLR Suction Cup (N259-952)
- SPEC Extension Spring, Stainless Steel, PK3 (E04200553000S)
- SPEC Extension Spring, Music Wire, PK2 (E15001255000M)
- SPEC Extension Spring, Stainless Steel (E10001156500S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500692250S)
- SPEC Extension Spring, Stainless Steel, PK3 (E04200551000S)
- SPEC Extension Spring, 3in.L, 0.055in.dia., PK10 (E05000553000M)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 5/16 OD, PK12, Load (Lbs.): 4.65 (1MZX8)
- Spec Extension Springs