Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK2
Mfr # E07500854000M
Zoro # G101916436
Sold in multiples of 8 for $84.40
$84.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.75 in
- Wire Dia. 0.085 in
- Spring Rate (Lbs./In.) 8.2 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E07500854000M
- Zoro # G101916436
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.75 in |
Wire Dia. | 0.085 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 8.2 lb/in |
Deflection @ Load | 3.41 in |
Initial Tension (Lbs.) | 2.77 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Load (Lbs.) | 30.82 lb |
End Type | Full Twist Loops |
Finish | Oil |
Item | Extension Spring |
Description
Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Entrance (PB4607LN x 626)
- KEYLESS FACTORY 2006-2012 Lexus 4-Button Remote Smart Key SHELL WITH HATCH w/ 40k Blade for HYQ14AA (SKS-LEX-007)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9267)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 7/16 in W (5471500-T-26-DL-P)
- SPEC Metric Extension Spring, Stainless Steel (EM2002800250S)
- SPEC Extension Spring, Stainless Steel (E07500635500S)
- SPEC Extension Spring, PK2 (E10001155000S)
- SPEC Extension Spring, PK10 (E02400220880M)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600581000S)
- SPEC Extension Spring, PK2 (E10001257000M)
- SWIVEL SP9645 Extension Spring 1.13 x 16 in. (SW612853)
- Spec Extension Springs