Shop All Extension Springs
Spec
Extension Spring, Music Wire
Mfr # E200020710000M
Zoro # G301915239
original price:
$45.64
43% off
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 2 in
- Wire Dia. 0.207 in
- Spring Rate (Lbs./In.) 15 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E200020710000M
- Zoro # G301915239
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 10 in |
Outside Dia. | 2 in |
Wire Dia. | 0.207 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 15 lb/in |
Deflection @ Load | 8.66 in |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Finish | Oil |
Initial Tension (Lbs.) | 12.88 lb |
Item | Extension Spring |
Load (Lbs.) | 143.12 lb |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK132 (17201-S132NA)
- ZORO SELECT Rotating Eye Hasp, Zinc Plated, 1-3/4inL (39DZ84)
- LLB LLB: LockMonkey: Kwikset Cylinder Removal Tool (MK330) (LOCK MONKEY) (MNK-MK330)
- EKENA MILLWORK 15"W x 9 1/4"H x 1 1/8"P Sea Shell Center Onlay (ONL15X09X01SE)
- SPEC Extension Spring, PK2 (E10001155000S)
- SPEC Extension Spring, Stainless Steel (E10000959000S)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000452750S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500692250S)
- SPEC Extension Spring, Music Wire, PK3 (E05000633500M)
- SPEC Extension Spring, SS (E200020710000S)
- RAYMOND Extension Spring, Standard Steel, PK6 (020019000)
- Spec Extension Springs