Shop All Extension Springs
Spec
Extension Spring, Music Wire
Mfr # E11251056000M
Zoro # G001916741
Sold in multiples of 11 for $93.39
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1.125 in
- Wire Dia. 0.105 in
- Spring Rate (Lbs./In.) 4.5 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E11251056000M
- Zoro # G001916741
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1.125 in |
Wire Dia. | 0.105 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 4.5 lb/in |
End Type | Full Twist Loops |
Load (Lbs.) | 37.8 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Finish | Oil |
Item | Extension Spring |
Deflection @ Load | 7.72 in |
Initial Tension (Lbs.) | 3.4 lb |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSSW-5A)
- DELTANA Casement Stay Adjuster Oil Rubbed Bronze 12" (CSA12U10B)
- MARLBORO 1-1/2" W x 96" H Aluminum Alloy Continuous Hinge (4PPC8)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- SPEC Extension Spring, Music Wire (E11250856500M)
- SPEC Extension Spring, Music Wire, PK2 (E05000755000M)
- SPEC Extension Spring, Stainless Steel (E11251255500S)
- SPEC Extension Spring, 5in.L, 0.085in.dia., PK10 (E07500855000M)
- SPEC Extension Spring, Music Wire (E10000957000M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600491000S)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK6 (1NAC4)
- Spec Extension Springs