Shop All Extension Springs
Spec
Extension Spring, Music Wire
Mfr # E10001155000M
Zoro # G201915490
product price: $8.69
/ea
Sold in multiples of 11 for $95.59
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1 in
- Wire Dia. 0.115 in
- Spring Rate (Lbs./In.) 13.1 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E10001155000M
- Zoro # G201915490
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 1 in |
Wire Dia. | 0.115 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 13.1 lb/in |
Deflection @ Load | 3.78 in |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Item | Extension Spring |
Load (Lbs.) | 54.3 lb |
Finish | Oil |
Initial Tension (Lbs.) | 4.9 lb |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Inside Hdl Non-Lking Blk/Ch (EMC 21000-PKNL-31)
- M-D Silver Aluminum Sweep For Doors 36 in. L X 1/4 in. (05629)
- ZORO SELECT Latch Magnet, 50 lb. Pull (3DYE8)
- OLYMPUS Deadbolt Door/Drawer Cabinet Lock, Keyed Alike, 5-Pin Standard, 7/8" Diameter x 15/16" Leng (OLY-500-26D78-4T3)
- SPEC Extension Spring, Music Wire (E10001156000M)
- SPEC Extension Spring, Music Wire, PK2 (E10001153500M)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- SPEC Extension Spring, Music Wire, PK2 (E07500755500M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500692250S)
- SPEC Extension Spring, PK10 (E01200180380M)
- MIDWEST FASTENER 3/4" x 10-1/4" x .098" WG Steel Extension Springs 6PK (18574)
- Spec Extension Springs