Shop All Extension Springs
Spec
Extension Spring Metric, PK2
Mfr # T42600
Zoro # G501797154
product price: $34.49
/pk 2, $17.25/ea
Sold in multiples of 4 for $137.96
$137.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Stainless Steel
- Outside Dia. 18 mm
- Wire Dia. 2.5 mm
- Spring Rate (Lbs./In.) 2.22 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # T42600
- Zoro # G501797154
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 123 mm |
Outside Dia. | 18 mm |
Wire Dia. | 2.5 mm |
Details
Type | High Precision |
Material | Stainless Steel |
Spring Rate (Lbs./In.) | 2.22 N/mm |
Initial Tension (Lbs.) | 6.53 lb |
Deflection @ Load | 75.7 mm |
Finish | Plain |
Load (Lbs.) | 44.38 lb |
Item | Metric Extension Spring |
End Type | Full Twist Loops |
Meets/Exceeds | DIN-17224; JIS-G4314; AMS-5688 |
Description
Metric Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 60 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3295PWPWE060080)
- ACCURIDE Drawer Slide, Side/Hard Mount, Over Travel, Conv., PK2, 1/2"W (SS5321-20P)
- PRIME-LINE Slid Scr DR LatchPull (A 142)
- SCHLAGE Passage Door Knob Bri Br (J10CNA605)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400262000S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500692250S)
- SPEC Extension Spring, PK10 (E02400220880M)
- SPEC Extension Spring, Stainless Steel (E20002077500S)
- SPEC Extension Spring, Stainless Steel (E11251255500S)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400260500S)
- PRIME-LINE Single Loop Open Extension Spring with .047 in. Diameter, 3/8 in (SP 9672)
- Spec Extension Springs