Shop All Extension Springs
Spec
Extension Spring Metric, PK2
Mfr # T33070
Zoro # G101797752
Sold in multiples of 5 for $124.45
$124.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 28 mm
- Wire Dia. 4 mm
- Spring Rate (Lbs./In.) 7.54 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # T33070
- Zoro # G101797752
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 136 mm |
Outside Dia. | 28 mm |
Wire Dia. | 4 mm |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 7.54 N/mm |
Meets/Exceeds | DIN-17223; JIS-G4314; AMS-5112 |
End Type | Full Twist Loops |
Item | Metric Extension Spring |
Finish | Oil |
Load (Lbs.) | 126.79 lb |
Deflection @ Load | 63.6 mm |
Initial Tension (Lbs.) | 18.99 lb |
Description
Metric Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DSTK626)
- STRYBUC Push Pull Paddle (19-431)
- GREENGRASS N335-885 4 in. Kick Down Door Stop; Satin Nickel (GR136095)
- PROSOURCE Hasp Safety Zinc Plt Fn 6In (LR-128-BC3L-PS)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000452750S)
- SPEC Extension Spring, 4in.L, 0.125in.dia., PK10 (E07501254000M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0625011000M)
- SPEC Extension Spring, 3in.L, 0.063in.dia., PK10 (E05000633000M)
- SPEC Extension Spring, Music Wire (E10001156000M)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600581000S)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20030000)
- Spec Extension Springs