Shop All Extension Springs
Spec
Extension Spring Metric, PK2
Mfr # T32820
Zoro # G601797559
Sold in multiples of 5 for $94.75
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 22 mm
- Wire Dia. 3.2 mm
- Spring Rate (Lbs./In.) 10 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # T32820
- Zoro # G601797559
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 79.4 mm |
Outside Dia. | 22 mm |
Wire Dia. | 3.2 mm |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 10 N/mm |
Deflection @ Load | 32.7 mm |
Finish | Oil |
Initial Tension (Lbs.) | 13.26 lb |
Meets/Exceeds | DIN-17223; JIS-G4314; AMS-5112 |
Item | Metric Extension Spring |
Load (Lbs.) | 86.78 lb |
End Type | Full Twist Loops |
Description
Metric Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A80PD ORB 626)
- RAYMOND Inch Series Die Spring, PK3 (106408)
- ZORO SELECT O-Ring, Dash 029, Viton, 0.07 In., PK25 (U38871.006.0150)
- HAGER Satin Nickel Hinge RC1842415.BX (32898)
- SPEC Extension Spring, Music Wire, PK2 (E15001255000M)
- SPEC Extension Spring, Music Wire, PK3 (E07500632500M)
- SPEC Extension Spring, 5in.L, 0.085in.dia., PK10 (E07500855000M)
- SPEC Extension Spring, Music Wire, PK2 (E05000755000M)
- SPEC Extension Spring Metric, PK2 (T33070)
- SPEC Extension Spring, 3in.L, 0.055in.dia., PK10 (E05000553000M)
- RAYMOND Extension Spring, Standard Steel, PK6 (020033000)
- Spec Extension Springs