Shop All Extension Springs
Spec
Extension Spring Metric, PK2
Mfr # T32600
Zoro # G801797427
Sold in multiples of 5 for $104.45
$104.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 18 mm
- Wire Dia. 2.5 mm
- Spring Rate (Lbs./In.) 2.67 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # T32600
- Zoro # G801797427
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 123 mm |
Outside Dia. | 18 mm |
Wire Dia. | 2.5 mm |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 2.67 N/mm |
Meets/Exceeds | DIN-17223; JIS-G4314; AMS-5112 |
Item | Metric Extension Spring |
Deflection @ Load | 75.7 mm |
Finish | Oil |
Load (Lbs.) | 53.28 lb |
Initial Tension (Lbs.) | 7.84 lb |
End Type | Full Twist Loops |
Description
Metric Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D141B 626)
- BEST HINGES 3-1/2in Steel Full Mortise Std Weight Swing Clear Hinge for Square Edge Doors #054503 Satin Brass (F2483124)
- WALKER Electromagnetic Lift, 12" Round w/Wire (CER12)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0210)
- SPEC Extension Spring, PK10 (E04200372250M)
- SPEC Extension Spring, Music Wire (E10001155000M)
- SPEC Extension Spring, PK10 (E01200180380M)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400261500S)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010600M)
- SPEC Extension Spring, PK2 (E10001257000M)
- Spec Extension Springs