Shop All Extension Springs
Spec
Extension Spring Metric, PK2
Mfr # EM2505000284M
Zoro # G501797697
Sold in multiples of 4 for $87.40
$87.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric - Looped End Extension
- Material Music Wire
- Outside Dia. 25 mm
- Wire Dia. 5 mm
- Spring Rate (Lbs./In.) 15.37 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # EM2505000284M
- Zoro # G501797697
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 284 mm |
Outside Dia. | 25 mm |
Wire Dia. | 5 mm |
Details
Type | Metric - Looped End Extension |
Material | Music Wire |
Spring Rate (Lbs./In.) | 15.37 N/mm |
Item | Metric Extension Spring |
Description
Metric Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 35 1/2 x 4 Grand Harvest Island Leg in White Oak (1716WO)
- DELTANA Edge Pull, 4" Satin Nickel (EP475U15)
- J.W. WINCO JW Winco WN9100.1 10T5W10 Leveling Feet (10T5W10)
- HARDWARE RESOURCES Leg Leveler with T-nut 39.5 mmx28.4 mm (4 per Bag) (LL-40)
- SPEC Extension Spring, SS (E200020710000S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500853000S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500756000S)
- SPEC Extension Spring, PK2 (E10000959000M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500493250S)
- SPEC Extension Spring, 3in.L, 0.055in.dia., PK10 (E05000553000M)
- RAYMOND Extension Spring, Standard Steel, PK6 (020033000)
- Spec Extension Springs