Shop All Extension Springs
Spec
Extension Spring Metric, PK2
Mfr # EM2002800250M
Zoro # G701797596
Sold in multiples of 4 for $110.36
$110.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric - Looped End Extension
- Material Music Wire
- Outside Dia. 20 mm
- Wire Dia. 2.8 mm
- Spring Rate (Lbs./In.) 1.52 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # EM2002800250M
- Zoro # G701797596
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 250 mm |
Outside Dia. | 20 mm |
Wire Dia. | 2.8 mm |
Details
Type | Metric - Looped End Extension |
Material | Music Wire |
Spring Rate (Lbs./In.) | 1.52 N/mm |
Item | Metric Extension Spring |
Description
Metric Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Asst, Compression, Stl, 150 PC (1NDW6)
- MSI Aspenwood Amber SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0185-SAM)
- NATIONAL HARDWARE Spring Hinge Sc Sn 3In (N100-051)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC74730072)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010500M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500010600M)
- SPEC Extension Spring, Music Wire (E10000957000M)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600581000S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500756000S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500755500S)
- RAYMOND Extension Spring, Utility, Brass, PK12 (020039000)
- Spec Extension Springs