Shop All Extension Springs
Spec
Extension Spring Metric, PK2
Mfr # EM1502200144M
Zoro # G101797554
Sold in multiples of 5 for $99.45
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric - Looped End Extension
- Material Music Wire
- Outside Dia. 15 mm
- Wire Dia. 2.2 mm
- Spring Rate (Lbs./In.) 1.98 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # EM1502200144M
- Zoro # G101797554
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 144.4 mm |
Outside Dia. | 15 mm |
Wire Dia. | 2.2 mm |
Details
Type | Metric - Looped End Extension |
Material | Music Wire |
Spring Rate (Lbs./In.) | 1.98 N/mm |
Item | Metric Extension Spring |
Description
Metric Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 2Piece Robe Hook, Matte Black (BAK1117MB)
- RICHELIEU HARDWARE 1 1/2 in (38 mm) Exeter Copper Traditional Cabinet Knob (658338194)
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Carrara 12 in. x 24 in. 2mm 12MIL Glue Down Luxury Vinyl Tiles (36 sq.ft per case), 18PK (PC-1122)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601 689)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010600M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000370750S)
- SPEC Extension Spring, Music Wire (E200017710000M)
- SPEC Extension Spring, Music Wire (E10001155000M)
- SPEC Extension Spring, Music Wire, PK3 (E06500692500M)
- SPEC Extension Spring, 3in.L, 0.105in.dia., PK10 (E10001053000M)
- ZORO APPROVED SUPPLIER Extension Spring, O= .453, L= 6.75, W= .047 (G709964266)
- Spec Extension Springs