Shop All Extension Springs
Spec
Extension Spring Metric, PK2
Mfr # EM1302500261M
Zoro # G701797206
Sold in multiples of 5 for $137.95
$137.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric - Looped End Extension
- Material Music Wire
- Outside Dia. 13 mm
- Wire Dia. 2.5 mm
- Spring Rate (Lbs./In.) 3.43 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # EM1302500261M
- Zoro # G701797206
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 260.7 mm |
Outside Dia. | 13 mm |
Wire Dia. | 2.5 mm |
Details
Type | Metric - Looped End Extension |
Material | Music Wire |
Spring Rate (Lbs./In.) | 3.43 N/mm |
Item | Metric Extension Spring |
Description
Metric Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 36Hx34W, Aluminum (K1050 34X36.28)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB34-EL)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB99 32D)
- PAWLING Berber Carpet Tile, Charcoal, PK12 (EM-22-0-38)
- SPEC Extension Spring, Stainless Steel (E11251255500S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500853000S)
- SPEC Extension Spring, Stainless Steel (E10001256000S)
- SPEC Extension Spring, Music Wire, PK2 (E08500854750M)
- SPEC Extension Spring, Music Wire, PK2 (E10001153500M)
- SPEC Extension Spring, Music Wire, PK2 (E10000956000M)
- MTD Spring-Ext .75 Di (732-05559)
- Spec Extension Springs