Shop All Extension Springs
Spec
Extension Spring, 5in.L, 0.085in.dia., PK10
Mfr # E07500855000M
Zoro # G0493276
original price:
$52.49
10% off
new price: $47.19
/pk 10, $4.72/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Music Wire
- Overall Length 5 in
- Outside Dia. 0.75 in
- Wire Dia. 0.085 in
- Spring Rate (Lbs./In.) 6 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E07500855000M
- Zoro # G0493276
- Country of Origin Multiple
- Category Extension Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 0.75 in |
Wire Dia. | 0.085 in |
Details
Material | Music Wire |
Spring Rate (Lbs./In.) | 6 lb/in |
Item | Extension Spring |
Initial Tension (Lbs.) | 2.77 lb |
End Type | Full Twist Loop |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Extension Spring, Music Wire, End Type Full Twist Loop, Overall Length 5 In., Outside Dia. 0.750 In., Wire Dia. 0.085 In., Initial Tension (Lbs.) 2.77, Spring Rate (Lbs./In.) 6, Meets/Exceeds ASTM A228 and AMS 5112,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Sat SS ASA Strike (CL100218)
- ZORO SELECT Spring Door Stop, Steel (1XNN3)
- DELTANA Flush Pull, Round, 2-1/8" Diameter Lifetime Brass (FP221RCR003)
- SAPPHIRE Miro Collection Modern Satin Nickel Privacy Bed/Bath Door Handle with Lock (LS-MIR40-US15)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400290620S)
- SPEC Extension Spring, Stainless Steel (E15001777000S)
- SPEC Extension Spring, Stainless Steel, PK3 (E04200553000S)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000370750S)
- SPEC Extension Spring, PK2 (E10001057000M)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- MIDWEST FASTENER 7/16" x 2-15/16" x .065" WG Steel Extension Springs 1 12PK (18549)
- Spec Extension Springs