Shop All Extension Springs
Spec
Extension Spring, 3in.L, 0.063in.dia., PK10
Mfr # E05000633000M
Zoro # G0493361
product price: $29.89
/pk 10, $2.99/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Music Wire
- Overall Length 3 in
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 8.1 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E05000633000M
- Zoro # G0493361
- Country of Origin Multiple
- Category Extension Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Details
Material | Music Wire |
Spring Rate (Lbs./In.) | 8.1 lb/in |
End Type | Full Twist Loop |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Extension Spring |
Initial Tension (Lbs.) | 1.7 lb |
Description
Extension Spring, Music Wire, End Type Full Twist Loop, Overall Length 3 In., Outside Dia. 0.500 In., Wire Dia. 0.063 In., Initial Tension (Lbs.) 1.7, Spring Rate (Lbs./In.) 8.1, Meets/Exceeds ASTM A228 and AMS 5112,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Kaba Y1E-999N 0.8 x 0.1 in. Ilco Key Blank For Yale Lockset; Pack Of 10 (174730)
- LUCKY LINE 100 ft. Spool of ball chain. 5/32″ Diameter (32300)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 US28)
- ZORO SELECT O-Ring, EPDM, Dash 112, 1/2, 0.693, PK50 (U38869.009.0050)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500755500S)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000453000S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0375010600M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500752500S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010500M)
- SPEC Extension Spring, 5in.L, 0.085in.dia., PK10 (E07500855000M)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK8)
- Spec Extension Springs