Shop All Extension Springs
Spec
Extension Spring, 3in.L, 0.055in.dia., PK10
Mfr # E05000553000M
Zoro # G1630286
product price: $22.99
/pk 10, $2.30/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Music Wire
- Outside Dia. 0.5 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 3.9 lb/in
- Initial Tension (Lbs.) 1.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E05000553000M
- Zoro # G1630286
- Country of Origin Multiple
- Category Extension Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.055 in |
Details
Material | Music Wire |
Spring Rate (Lbs./In.) | 3.9 lb/in |
Initial Tension (Lbs.) | 1.2 lb |
Item | Extension Spring |
Meets/Exceeds | ASTM A228 and AMS 5112 |
End Type | Full Twist Loop |
Description
Extension Spring, Music Wire, End Type Full Twist Loop, Overall Length 3 In., Outside Dia. 0.500 In., Wire Dia. 0.055 In., Initial Tension (Lbs.) 1.2, Spring Rate (Lbs./In.) 3.9, Meets/Exceeds ASTM A228 and AMS 5112,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch With Strai (R25-1700-NC)
- DELTANA Strike Plate For Ball Catch And Roller Catch Satin Nickel (SPB349U15)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA LH AL DEL)
- STRYBUC 25in Window Channel Balance (60-2450)
- SPEC Extension Spring, PK10 (E02400291250M)
- SPEC Extension Spring, Music Wire, PK2 (E08500854750M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0625010400M)
- SPEC Extension Spring, PK2 (E17501485500M)
- SPEC Extension Spring, 3in.L, 0.063in.dia., PK10 (E05000633000M)
- SPEC Extension Spring, Stainless Steel, PK3 (E02400314500S)
- SPEC Extension Spring, Music Wire, PK3 (E06500631750M)
- Spec Extension Springs