Shop All Disc Springs
Spec
Disc Spring, Wave Spring, PK10
Mfr # WWO016202028
Zoro # G3334891
product price: $12.79
/pk 15, $0.85/ea
Sold in multiples of 6 for $76.74
$76.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Wave Spring
- Thickness 0.02 mm
- Overall Height 0.2 mm
- Min. Inside Dia. 1.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # WWO016202028
- Zoro # G3334891
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 0.2 mm |
Min. Inside Dia. | 1.31 in |
Max. Outside Dia. | 1.6 mm |
Details
System of Measurement | Metric |
Type | Wave Spring |
Material | High Carbon steel |
Thickness | 0.02 mm |
Load @ Deflection (Lbs.) | 28 lbs |
Item | Disc Spring |
Meets/Exceeds | SUS631, SWRH72A |
Deflection @ Load | 0.122 in |
Finish | Plain |
Description
Disc Spring,Wave Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 1.3mm,Max. Outside Dia. 1.6mm,Thickness 0.02mm,Overall Height 0.2mm,For Hole Size 0.1875,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds SWRH72A, SUS631,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-LH-DU 1/8" RECESSED SETS)
- ZORO SELECT Gasket, Ring, 6 In, 1/16 In Thick, Aramid (GSNAG6)
- PHIFER Polyester Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3040342)
- MASTER LOCK Lever Lockset, Polished Brass, Wave Style (WL0403BOX)
- SPEC Finger Spring Washer High Carbon, PK25 (F1004006)
- SPEC Spring Washer Spring Steel, PK15 (B1000050)
- SPEC Spring Washer Spring Steel, PK15 (B1250040)
- SPEC Disc Spring, 0.093, SS, Curved, PK10 (U0930045S)
- SPEC Spring Washer Spring Steel, PK25 (B0625022)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO018503290)
- G.L. HUYETT Machine Bushing Tisco Zinc 200 pcs.s (DISP-MBA200)
- Spec Disc Springs