Shop All Disc Springs
Spec
Disc Spring, Wave Spring, PK10
Mfr # WWO011201020S
Zoro # G3334928
product price: $15.79
/pk 15, $1.05/ea
Sold in multiples of 5 for $78.95
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Wave Spring
- Thickness 0.02 mm
- Overall Height 0.1 mm
- Min. Inside Dia. 0.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # WWO011201020S
- Zoro # G3334928
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 0.1 mm |
Min. Inside Dia. | 0.84 in |
Max. Outside Dia. | 1.1 mm |
Details
System of Measurement | Metric |
Type | Wave Spring |
Material | Stainless Steel |
Thickness | 0.02 mm |
Load @ Deflection (Lbs.) | 20 lbs |
Item | Disc Spring |
Finish | Plain |
Meets/Exceeds | 17-7 PH Condition C, CH-900 AMS-5529 |
Deflection @ Load | 0.052 in |
Description
Disc Spring,Wave Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.8mm,Max. Outside Dia. 1.1mm,Thickness 0.02mm,Overall Height 0.1mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 6" Edge Pull, Anodized Aluminum (96301)
- PRIMELINE TOOLS Twist In Lock, Twist In Lock, Unfinished (U 9848)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 9/16 in (39022)
- DELTANA Casement Stay Adjuster Oil Rubbed Bronze 10" (CSA10U10B)
- SPEC Disc Spring, 0.65625, Stl, Belleville, PK10 (B1500100)
- SPEC Disc Spring, 0.875, Steel, Belleville, PK10 (B1750085)
- SPEC Disc Spring, 0.4375, Steel, Belleville, PK10 (B093707001)
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- SPEC Disc Spring, 1.5, Steel, Belleville, PK10 (B3000093)
- SPEC Disc Spring, Steel, I.D. 0.814 In, PK10 (F1360014)
- Spec Disc Springs