Shop All Disc Springs
Spec
Disc Spring, Wave Spring, PK10
Mfr # WWMO031505180S
Zoro # G3334298
product price: $38.99
/pk 10, $3.90/ea
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Wave Spring
- Thickness 0.76 mm
- Overall Height 5.6 mm
- Min. Inside Dia. 0.135 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # WWMO031505180S
- Zoro # G3334298
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 5.6 mm |
Min. Inside Dia. | 0.135 in |
Max. Outside Dia. | 80 mm |
Details
System of Measurement | Metric |
Type | Wave Spring |
Material | Stainless Steel |
Thickness | 0.76 mm |
Meets/Exceeds | 17-7 PH Condition C, CH-900 AMS-5529 |
Finish | Plain |
Item | Disc Spring |
Description
Disc Spring,Wave Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.135 In.,Max. Outside Dia. 80.0mm,Thickness 0.76mm,Overall Height 5.6mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Card Holders, 3 x 1.75, Black, PK10 (5157U00-30)
- PRIMELINE TOOLS Garage Door Bottom Lift Handle, 6 in., Steel, Zinc Plated Finish (2 Pack) (MP52130)
- DYNALOCK Electromagnetic Lock, 650lb., 2500 Series (2511 DSM)
- EKENA MILLWORK 48H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Walnut contains 22 Slats (SWW66X48X0375WA)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0937030S)
- SPEC Disc Spring, Chrome, I.D. 2.402 In, PK10 (BD1256000061)
- SPEC Disc Spring, 0.437, Steel, Curved, PK10 (U4370180)
- SPEC Disc Spring, Wave Spring, PK10 (WWO011201020S)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1000073)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500080)
- GARDNER SPRING Ball Bearing Disc Spring for Bearing Size 6002/6201 (BB-16)
- Spec Disc Springs