Shop All Disc Springs
Spec
Disc Spring, Wave Spring, PK10
Mfr # WWMO024404691S
Zoro # G3334173
product price: $22.99
/pk 10, $2.30/ea
Sold in multiples of 4 for $91.96
$91.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Wave Spring
- Material Stainless Steel
- Thickness 0.61 mm
- Overall Height 4.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # WWMO024404691S
- Zoro # G3334173
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 4.3 mm |
Min. Inside Dia. | 0.135 in |
Max. Outside Dia. | 62 mm |
Details
System of Measurement | Metric |
Type | Wave Spring |
Material | Stainless Steel |
Thickness | 0.61 mm |
Meets/Exceeds | 17-7 PH Condition C, CH-900 AMS-5529 |
Finish | Plain |
Item | Disc Spring |
Description
Disc Spring,Wave Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.135 In.,Max. Outside Dia. 62.0mm,Thickness 0.61mm,Overall Height 4.3mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Kit Bi-Fold Door Repair 7/8 (N 7283)
- BK RESOURCES 2-Sided Stainless Steel Backsplash For BKMS-2424 Mop Sinks, 18 GA T-304 (MS-2424-SS2)
- HAGER Charcoal Weatherstripping 726S260CHAR (726S260CHAR)
- ACORN PARTS O-Rings, PK 10 (0410-014-001)
- SPEC Disc Spring, 0.65625, SS, Belleville, PK10 (B1500100S)
- SPEC Curved Spring Washer SS, PK25 (U1250060S)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1240072S)
- SPEC Disc Spring, Chrome, I.D. 2.402 In, PK10 (BD1256000061)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500120)
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX9)
- Spec Disc Springs