Shop All Disc Springs
This Product is Discontinued
Spec
Disc Spring, Wave Spring, PK10 (Discontinued)
Mfr # WWMO015805112
Zoro # G3333869
This Product is Discontinued
Key Features
- System of Measurement Metric
- Type Wave Spring
- Material High Carbon steel
- Thickness 0.46 mm
- Overall Height 5.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # WWMO015805112
- Zoro # G3333869
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 5.1 mm |
Min. Inside Dia. | 31.7 mm |
Max. Outside Dia. | 40.0 mm |
Details
System of Measurement | Metric |
Type | Wave Spring |
Material | High Carbon steel |
Thickness | 0.46 mm |
Item | Disc Spring |
Finish | Plain |
Meets/Exceeds | SUS631, SWRH72A |
Description
Disc Spring,Wave Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 31.7mm,Max. Outside Dia. 40.0mm,Thickness 0.46mm,Overall Height 5.1mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds SWRH72A, SUS631,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.