Shop All Disc Springs
Spec
Disc Spring, Wave Spring, PK10
Mfr # WWMO014605023S
Zoro # G3333902
product price: $13.59
/pk 10, $1.36/ea
Sold in multiples of 6 for $81.54
$81.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Wave Spring
- Thickness 0.46 mm
- Overall Height 3.8 mm
- Min. Inside Dia. 28.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # WWMO014605023S
- Zoro # G3333902
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 3.8 mm |
Min. Inside Dia. | 28.7 mm |
Max. Outside Dia. | 37 mm |
Details
System of Measurement | Metric |
Type | Wave Spring |
Material | Stainless Steel |
Thickness | 0.46 mm |
Finish | Plain |
Meets/Exceeds | 17-7 PH Condition C, CH-900 AMS-5529 |
Item | Disc Spring |
Description
Disc Spring,Wave Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 28.7mm,Max. Outside Dia. 37.0mm,Thickness 0.46mm,Overall Height 3.8mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KD)
- ZORO SELECT Ladder Hook, Vinyl, 5/16 in. H (49GV55)
- PRIME-LINE 27 in. x 3/8 in. Spiral Non-Tilt Balance, Red Tip Single Pack (FM 2720)
- SPEC Spring Washer Spring Steel, PK25 (B0375015)
- SPEC Spring Washer Stainless Steel, PK15 (B0750040S)
- SPEC Disc Spring, 0.216, Steel, Belleville, PK10 (B0687034)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1000105S1)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1262060)
- SPEC Metric Washer Carbon Steel, PK25 (BD010040)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000050S)
- Spec Disc Springs