Shop All Disc Springs
Spec
Disc Spring, Wave Spring, PK10
Mfr # WWMO007503534S
Zoro # G3333683
product price: $13.59
/pk 15, $0.91/ea
Sold in multiples of 6 for $81.54
$81.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Wave Spring
- Thickness 0.25 mm
- Overall Height 3 mm
- Min. Inside Dia. 14.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # WWMO007503534S
- Zoro # G3333683
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 3 mm |
Min. Inside Dia. | 14.3 mm |
Max. Outside Dia. | 19 mm |
Details
System of Measurement | Metric |
Type | Wave Spring |
Material | Stainless Steel |
Thickness | 0.25 mm |
Meets/Exceeds | 17-7 PH Condition C, CH-900 AMS-5529 |
Finish | Plain |
Item | Disc Spring |
Description
Disc Spring,Wave Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 14.3mm,Max. Outside Dia. 19.0mm,Thickness 0.25mm,Overall Height 3.0mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 10"H, 8"W, 9 lb. (Portra-CS-8x10-E)
- ZORO SELECT Gasket, Ring, 2 1/2 In, 1/16 Thick, Aramid (GSNAG2.5)
- ZORO SELECT O-Ring, Dash 310, Viton, 0.21 In., PK10 (U38875.018.0050)
- STERLING SEAL & SUPPLY 149 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.149X1000)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWMG08385918)
- SPEC Metric Washer Stainless Steel, PK25 (BD0120500062S)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1262060)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1240072S)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG1550031039S)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- BSC PREFERRED Belleville Spring Lock Washer 18-8 Stainless Steel for M7 Screw Size, 5PK (90895A223)
- Spec Disc Springs