Shop All Disc Springs
Spec
Disc Spring, Steel, I.D. 0.814 In, PK10
Mfr # F1360014
Zoro # G5239866
product price: $23.59
/pk 25, $0.94/ea
Sold in multiples of 4 for $94.36
$94.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Finger
- Material Carbon Steel
- Thickness 0.014 in
- Overall Height 0.125 in
- Min. Inside Dia. 0.814 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # F1360014
- Zoro # G5239866
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.125 in |
Min. Inside Dia. | 0.814 in |
Max. Outside Dia. | 1.378 in |
Details
Type | Finger |
Material | Carbon Steel |
Thickness | 0.014 in |
Load @ Deflection (Lbs.) | 21 |
Finish | Plain |
Item | Disc Spring |
Deflection @ Load | 0.063 in |
Description
Disc Spring, Finger, Carbon Steel, Finish Plain, Min. Inside Dia. 0.814 In, Max. Outside Dia. 1.378 In, Thickness 0.014 In, Overall Height 0.125 In, Load at Deflection 21 Lbs., Deflection at Load 0.063 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- ZORO SELECT 1 5/16 in W x 6 in H zinc plated Strap Hinge (1RCH1)
- ZORO SELECT O-Ring, Dash 273, Buna N, 0.13 In., PK5 (U38801.012.0975)
- NATIONAL HARDWARE Push Button Latch Blk (N100-023)
- SPEC Disc Spring, 0.65625, Stl, Belleville, PK10 (B1500100)
- SPEC Disc Spring, 0.625, SS, Belleville, PK10 (B1250040S)
- SPEC Curved Spring Washer SS, PK25 (U1250060S)
- SPEC Metric Washer Carbon Steel, PK25 (BD010040)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120110)
- SPEC Disc Spring, 1.25, SS, Belleville, PK10 (B2500120S)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3917042)
- Spec Disc Springs