Shop All Disc Springs
Spec
Disc Spring, Steel, I.D. 0.402 In, PK10
Mfr # BD020110
Zoro # G1979181
product price: $15.29
/pk 15, $1.02/ea
Sold in multiples of 5 for $76.45
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Disc Spring
- Thickness 1.1 mm
- Overall Height 1.55 mm
- Min. Inside Dia. 0.402 in
- Max. Outside Dia. 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # BD020110
- Zoro # G1979181
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 1.55 mm |
Min. Inside Dia. | 0.402 in |
Max. Outside Dia. | 0.787 in |
Details
Type | Metric Disc Spring |
Material | Carbon Steel |
Thickness | 1.1 mm |
Load @ Deflection (Lbs.) | 1712N |
Deflection @ Load | 0.34 mm |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 3203N |
Meets/Exceeds | DIN 2093 |
Finish | Oil |
Description
Disc Spring,Metric Disc Spring,Carbon Steel,Finish Oil,Min. Inside Dia. 0.402 In.,Max. Outside Dia. 0.787 In.,Thickness 1.1mm,Overall Height 1.55mm,Load @ Deflection (Lbs.) 1712N,Deflection @ Load 0.34mm,Calculated Load @ Flat (Lbs.) 3203N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR HEAVY DUTY ACCESS PANEL 18X18 (S30001818)
- SUGATSUNE Cabinet Knob, 304 Stainless Steel, SS, Proj. 29/32" (RSS-30/M)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU4701LN x 626)
- ZORO SELECT Face Guide, Tube Balance, 1/2" L (76-600)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1000073)
- SPEC Spring Washer Stainless Steel, PK15 (B0625022S)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1875127)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B06870520S)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750028S)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1240072S)
- ZORO SELECT Disc Spring, Belle, 2.5, Chrome Vanadium (1NEA1)
- Spec Disc Springs