Shop All Disc Springs
Spec
Disc Spring, Split Wave Springs, PK10
Mfr # WWG1550031039S
Zoro # G3332353
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Split Wave Springs
- Thickness 0.032 in
- Overall Height 0.31 in
- Max. Outside Dia. 0.183 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # WWG1550031039S
- Zoro # G3332353
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 0.31 in |
Max. Outside Dia. | 0.183 in |
Details
System of Measurement | Inch |
Type | Split Wave Springs |
Material | Stainless Steel |
Thickness | 0.032 in |
Deflection @ Load | 0.156 in |
Meets/Exceeds | 17-7 PH Condition C, CH-900 AMS-5529 |
Item | Disc Spring |
Finish | Plain |
Description
Disc Spring,Split Wave Springs,Stainless Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 0.183 In.,Thickness 0.032 In.,Overall Height 0.310 In.,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Deflection @ Load 0.156 In.,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KA)
- PRIME-LINE French Colonial Door Levers, Heavy Weighted Casting Design, Classic Bronze 1 Set (E 2666)
- SCHLAGE COMMERCIAL Passage Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10ATH626)
- CODEL DOORS 28" x 96" Primed Hardboard Hollow Core Flush Slab Door (2480FHCPHB)
- SPEC Disc Spring, 0.65625, SS, Belleville, PK10 (B1500100S)
- SPEC Disc Spring, 0.625, SS, Belleville, PK10 (B1250040S)
- SPEC Disc Spring, 1.5, Steel, Belleville, PK10 (B3000093)
- SPEC Curved Spring Washer SS, PK25 (U1640075S)
- SPEC Disc Spring, 1, Steel, Belleville, PK10 (B2000097)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120110)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- Spec Disc Springs