Shop All Disc Springs
Spec
Disc Spring, Split Wave Springs, PK10
Mfr # WWG0750036010
Zoro # G3332268
product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Split Wave Springs
- Thickness 0.032 in
- Overall Height 0.36 in
- Max. Outside Dia. 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # WWG0750036010
- Zoro # G3332268
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 0.36 in |
Max. Outside Dia. | 7.5 in |
Details
System of Measurement | Inch |
Type | Split Wave Springs |
Material | High Carbon steel |
Thickness | 0.032 in |
Meets/Exceeds | GB4357-B, SWRH72A |
Deflection @ Load | 0.156 in |
Item | Disc Spring |
Finish | Plain |
Description
Disc Spring,Split Wave Springs,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 7.500 In.,Thickness 0.032 In.,Overall Height 0.360 In.,For Hole Size 0.1875,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Deflection @ Load 0.156 In.,Meets/Exceeds SWRH72A, GB4357-B,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 Extra HVY T Hinge (N129-171)
- ZORO SELECT O-Ring, Dash 220, Silicone, 0.13 In., PK25 (U38883.012.0137)
- X1 TOOLS R-216 Square O-Ring ID: 1 1/8, CS 1/8, OD 1 3/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R216x8)
- HAGER Satin Chrome Hinge 130326D6 (126819)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000050S)
- SPEC Disc Spring, 1, Steel, Belleville, PK10 (B2000065)
- SPEC Metric Wave Washer Overlap, Carbon, PK25 (WWMO011002756)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO018503290)
- SPEC Disc Spring, 0.25, SS, Curved, PK10 (U2500075S)
- SPEC Disc Spring, Steel, I.D. 0.814 In, PK10 (F1360014)
- ZORO SELECT Disc Spring, Belle, 0.625, High CS, PK12 (1NDP1)
- Spec Disc Springs