Shop All Disc Springs
Spec
Disc Spring, Metric Disc Spring, PK10
Mfr # BM895095
Zoro # G3336203
product price: $28.79
/pk 10, $2.88/ea
Sold in multiples of 3 for $86.37
$86.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Metric Disc Spring
- Material High Carbon steel
- Thickness 0.9 mm
- Overall Height 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # BM895095
- Zoro # G3336203
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 2.5 mm |
Min. Inside Dia. | 65.5 mm |
Max. Outside Dia. | 89.5 mm |
Details
System of Measurement | Metric |
Type | Metric Disc Spring |
Material | High Carbon steel |
Thickness | 0.9 mm |
Load @ Deflection (Lbs.) | 333N |
Meets/Exceeds | GB/T 1222-2007 |
Finish | Plain |
Deflection @ Load | 1.2 mm |
Item | Disc Spring |
Description
Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 65.5mm,Max. Outside Dia. 89.5mm,Thickness 0.90mm,Overall Height 2.5mm,Load @ Deflection (Lbs.) 333N,Deflection @ Load 1.20mm,Meets/Exceeds GB/T 1222-2007,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 4 In. Zinc Draw Hasp (N210872)
- S & W Level Mount, Swivel Stud, 3/8-16, 4in Base (BNYLA48-EL)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Blue)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP8160192900)
- SPEC Spring Washer Spring Steel, PK15 (B1250040)
- SPEC Finger Spring Washer High Carbon, PK25 (F1004006)
- SPEC Disc Spring, 0.3125, Steel, Belleville, PK10 (B06870520)
- SPEC Metric Washer Carbon Steel, PK25 (BD010040)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500045S)
- SPEC Spring Washer Stainless Steel, PK15 (B1000035S)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0687052)
- Spec Disc Springs