Shop All Disc Springs
Spec
Disc Spring, Metric Disc Spring, PK10
Mfr # BM745080
Zoro # G3336048
product price: $20.45
/pk 10, $2.05/ea
Sold in multiples of 4 for $81.80
$81.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Metric Disc Spring
- Material High Carbon steel
- Thickness 0.8 mm
- Overall Height 1.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # BM745080
- Zoro # G3336048
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 1.9 mm |
Min. Inside Dia. | 55.5 mm |
Max. Outside Dia. | 74.5 mm |
Details
System of Measurement | Metric |
Type | Metric Disc Spring |
Material | High Carbon steel |
Thickness | 0.8 mm |
Load @ Deflection (Lbs.) | 212N |
Item | Disc Spring |
Finish | Plain |
Meets/Exceeds | GB/T 1222-2007 |
Deflection @ Load | 0.82 mm |
Description
Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 55.5mm,Max. Outside Dia. 74.5mm,Thickness 0.80mm,Overall Height 1.9mm,Load @ Deflection (Lbs.) 212N,Deflection @ Load 0.82mm,Meets/Exceeds GB/T 1222-2007,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-1/4" x 4-7/8" Electric Strike Aluminum Frame Filler Plate (AF261SL)
- PRIMELINE TOOLS 9/16 in., 180 Degree Chrome Door Viewer (Single Pack) (S 4185)
- CRAWFORDS SG1G-6 Giant Spring Grip (1409713)
- AMEROCK BP1908G10-10PACK Pack of 10 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP1908G10-10PACK)
- SPEC Curved Spring Washer SS, PK25 (U1250060S)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250089)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750056S)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG1550031039S)
- SPEC Disc Spring, 1, Steel, Belleville, PK10 (B2000097)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250062)
- ZORO SELECT Disc Springs, A (Heavy), 50x25.4x3.0mm, PK5 (M36300.525.0030)
- Spec Disc Springs