Shop All Disc Springs
Spec
Disc Spring, Metric Disc Spring, PK10
Mfr # BM515060P
Zoro # G3336142
product price: $14.65
/pk 15, $0.98/ea
Sold in multiples of 6 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Metric Disc Spring
- Material High Carbon steel
- Thickness 0.6 mm
- Overall Height 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # BM515060P
- Zoro # G3336142
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 1.5 mm |
Min. Inside Dia. | 35.5 mm |
Max. Outside Dia. | 51.5 mm |
Details
System of Measurement | Metric |
Type | Metric Disc Spring |
Material | High Carbon steel |
Thickness | 0.6 mm |
Load @ Deflection (Lbs.) | 135N |
Meets/Exceeds | ASTM-A684, GB/T 1222-2007 |
Item | Disc Spring |
Deflection @ Load | 0.67 mm |
Finish | Phosphate |
Description
Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Phosphate,Min. Inside Dia. 35.5mm,Max. Outside Dia. 51.5mm,Thickness 0.60mm,Overall Height 1.5mm,Load @ Deflection (Lbs.) 135N,Deflection @ Load 0.67mm,Meets/Exceeds GB/T 1222-2007, ASTM-A684,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- ZORO SELECT O-Ring, Dash 902, Buna N, 0.06 In., PK100 (1WHJ7)
- SDC Exit Push Button, 2-7/8 in. W (463U)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X1BLP)
- SPEC Disc Spring, 1.5, Steel, Belleville, PK10 (B3000093)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750056S)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0500038S)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0687052)
- SPEC Spring Washer Stainless Steel, PK15 (B0750040S)
- SPEC Metric Washer Carbon Steel, PK25 (BD010040)
- ZORO SELECT Disc Spring, Carbon Steel, 0.945 in., PK50 (MS 16)
- Spec Disc Springs