Shop All Disc Springs
Spec
Disc Spring, Metric Disc Spring, PK10
Mfr # BM465060P
Zoro # G3336151
Sold in multiples of 4 for $89.56
$89.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Metric Disc Spring
- Material High Carbon steel
- Thickness 0.6 mm
- Overall Height 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # BM465060P
- Zoro # G3336151
- Country of Origin China
- Category Disc Springs
Dimensions
Overall Height | 1.5 mm |
Min. Inside Dia. | 30.5 mm |
Max. Outside Dia. | 46.5 mm |
Details
System of Measurement | Metric |
Type | Metric Disc Spring |
Material | High Carbon steel |
Thickness | 0.6 mm |
Load @ Deflection (Lbs.) | 153N |
Meets/Exceeds | ASTM-A684, GB/T 1222-2007 |
Item | Disc Spring |
Deflection @ Load | 0.68 mm |
Finish | Phosphate |
Description
Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Phosphate,Min. Inside Dia. 30.5mm,Max. Outside Dia. 46.5mm,Thickness 0.60mm,Overall Height 1.5mm,Load @ Deflection (Lbs.) 153N,Deflection @ Load 0.68mm,Meets/Exceeds GB/T 1222-2007, ASTM-A684,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: Best A2 Top Pin .187-15B (100 Polybag)(FN187) (LAB-B15BP1)
- SUPER 48 Key Holder, Heavy Duty, Retrctable, Blk, PK2, Black, 2 PK (KBS48K2PK)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0280.25)
- KWIKSET PB 660 Deadbolt Latch (11777 DB RFAL LCL 3 KSP)
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- SPEC Spring Washer Stainless Steel, PK15 (B1000035S)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120110)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1240072S)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- SPEC Disc Spring, 0.437, Steel, Curved, PK10 (U4370180)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0500038S)
- Spec Disc Springs