Shop All Disc Springs
Spec
Disc Spring, 2, Steel, Belleville, PK10
Mfr # B4000125
Zoro # G8367782
product price: $97.15
/pk 10, $9.72/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 2
- Material Carbon Steel
- For Hole Size 4
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B4000125
- Zoro # G8367782
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 2 |
For Hole Size | 4 |
Overall Height | 0.25 in |
Min. Inside Dia. | 2 in |
Max. Outside Dia. | 4 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.125 in |
Load @ Deflection (Lbs.) | 2010 |
Deflection @ Load | 0.063 in |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 2910 |
Finish | Plain |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 2 In, Max. Outside Dia. 4 In, Thickness 0.125 In, Overall Height 0.25 In, Load at Deflection 2010 Lbs., Deflection at Load 0.063 In, Calculated Load at Flat 2910 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x10In (104640)
- NELSON SHIMS 32PK 8x138 Comp Shim (WC8/32/15/50-LA)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 5/16 in W (5451500-T-26-DL-P)
- ZORO SELECT O-Ring, Dash 012, Neoprene, 0.07 In., PK100 (1BUL7)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120110)
- SPEC Spring Washer Stainless Steel, PK25 (B0500022S)
- SPEC Finger Spring Washer High Carbon, PK25 (F1004006)
- SPEC Disc Spring, 0.216, Steel, Belleville, PK10 (B0687034)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO020503424)
- SPEC Disc Spring, 0.138, SS, Belleville, PK10 (B0281015S)
- SPEC Disc Spring, 0.875, Steel, Belleville, PK10 (B1750085)
- Spec Disc Springs