Shop All Disc Springs
Spec
Disc Spring, 1.938, Chrome, Belleville, PK10
Mfr # B3750281
Zoro # G8249735
product price: $161.99
/pk 10, $16.20/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 1.938
- Material Chrome
- For Hole Size 3.75
- Thickness 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B3750281
- Zoro # G8249735
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 1.938 |
For Hole Size | 3.75 |
Overall Height | 0.36 in |
Min. Inside Dia. | 1.938 in |
Max. Outside Dia. | 3.75 in |
Details
Type | Belleville Spring Washer |
Material | Chrome |
Thickness | 0.281 in |
Load @ Deflection (Lbs.) | 16987 |
Deflection @ Load | 0.063 in |
Finish | Plain |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 24348 |
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 1.938 In, Max. Outside Dia. 3.75 In, Thickness 0.281 In, Overall Height 0.36 In, Load at Deflection 16987 Lbs., Deflection at Load 0.063 In, Calculated Load at Flat 24348 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Relay, Plastic, Surface Mount (10MC25)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24062)
- NATIONAL GUARD Door Threshold, 72 inL, 5 inW, .110 in Thck (8425-72)
- ZORO SELECT 1 1/2 in W x 72 in H Bright Nickel Continuous Hinge (4PB33)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B0875089S)
- SPEC Disc Spring, 1.25, SS, Belleville, PK10 (B2500120S)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0812061S)
- SPEC Spring Washer Spring Steel, PK15 (B1000050)
- SPEC Disc Spring, 0.188, Steel, Belleville, PK10 (B0375030)
- SPEC Spring Washer Spring Steel, PK25 (B0375015)
- ZORO SELECT Disc Spring, Belleville, 0.875,302 SS (1UAB3)
- Spec Disc Springs