Shop All Disc Springs
Spec
Disc Spring, 1.25, Steel, Belleville, PK10
Mfr # B2500120
Zoro # G8332283
product price: $46.39
/pk 10, $4.64/ea
Sold in multiples of 2 for $92.78
$92.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 1.25
- For Hole Size 2.5
- Thickness 0.12 in
- Overall Height 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B2500120
- Zoro # G8332283
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 1.25 |
For Hole Size | 2.5 |
Overall Height | 0.18 in |
Min. Inside Dia. | 1.25 in |
Max. Outside Dia. | 2.5 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.12 in |
Load @ Deflection (Lbs.) | 1760 |
Deflection @ Load | 0.03 in |
Calculated Load @ Flat (Lbs.) | 3200 |
Finish | Plain |
Item | Disc Spring |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1.25 In, Max. Outside Dia. 2.5 In, Thickness 0.12 In, Overall Height 0.18 In, Load at Deflection 1760 Lbs., Deflection at Load 0.03 In, Calculated Load at Flat 3200 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 17/32" W x 36" H Mill Stainless Steel Continuous Hinge (4PNJ3)
- TRIMCO Wrought Concave Wall Bumper Satin Chrome by Satin Stainless Steel (1270WV.626/630)
- NATIONAL HARDWARE CLOSED S-HOOK ZINC1-1/4"" (N121-350)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1224)
- SPEC Disc Spring, 1.25, SS, Belleville, PK10 (B2500120S)
- SPEC Disc Spring, 0.65625, Stl, Belleville, PK10 (B1500100)
- SPEC Disc Spring, Steel, I.D. 0.814 In, PK10 (F1360014)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0500018)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120110)
- SPEC Spring Washer Spring Steel, PK15 (B1000050)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR7)
- Spec Disc Springs