Shop All Disc Springs
Spec
Disc Spring, 1.25, Steel, Belleville, PK10
Mfr # B2500080
Zoro # G5238012
product price: $67.79
/pk 10, $6.78/ea
Sold in multiples of 3 for $203.37
$203.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 1.25
- For Hole Size 2.5
- Thickness 0.08 in
- Overall Height 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B2500080
- Zoro # G5238012
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 1.25 |
For Hole Size | 2.5 |
Overall Height | 0.16 in |
Min. Inside Dia. | 1.25 in |
Max. Outside Dia. | 2.5 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.08 in |
Load @ Deflection (Lbs.) | 870 |
Calculated Load @ Flat (Lbs.) | 1260 |
Item | Disc Spring |
Deflection @ Load | 0.04 in |
Finish | Plain |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1.25 In, Max. Outside Dia. 2.5 In, Thickness 0.08 In, Overall Height 0.16 In, Load at Deflection 870 Lbs., Deflection at Load 0.04 In, Calculated Load at Flat 1260 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Deadbolt, Satin Chrome (B-D222 X 626)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 2 PK (171-42201)
- LINEAR Dual Button Entry/Exit Transmitter (RB742)
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Satin Brass Finish (86687US4)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0750025S)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0625032S)
- SPEC Disc Spring, Wave Spring, PK10 (WWO011201020S)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1000105S1)
- SPEC Disc Spring, 0.625, Steel, Curved, PK10 (U6250210)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250062)
- GARDNER SPRING Metric Disc Spring, 40 mm ODx20.4 mm IDx2.5 mm tx3.45 mm OAH (GMB-225)
- Spec Disc Springs