Shop All Disc Springs
Spec
Disc Spring, 1, Steel, Belleville, PK10
Mfr # B2000097
Zoro # G8029612
product price: $31.79
/pk 10, $3.18/ea
Sold in multiples of 3 for $95.37
$95.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 1
- For Hole Size 2
- Thickness 0.097 in
- Overall Height 0.145 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B2000097
- Zoro # G8029612
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 1 |
For Hole Size | 2 |
Overall Height | 0.145 in |
Min. Inside Dia. | 1 in |
Max. Outside Dia. | 2 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.097 in |
Load @ Deflection (Lbs.) | 1180 |
Finish | Plain |
Calculated Load @ Flat (Lbs.) | 2140 |
Deflection @ Load | 0.024 in |
Item | Disc Spring |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1 In, Max. Outside Dia. 2 In, Thickness 0.097 In, Overall Height 0.145 In, Load at Deflection 1180 Lbs., Deflection at Load 0.024 In, Calculated Load at Flat 2140 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Nylon Knockout Bushing, 25PK (1214D)
- ZORO SELECT O-Ring, Dash 222, Viton, 0.13 In., PK5 (1RGX2)
- PRIME-LINE Extension Spring, 1/2 in. x 8-1/2 in. x 0.047 in., Steel, Single Loop (SP 9632)
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- SPEC Disc Spring, 0.625, Steel, Curved, PK10 (U6250210)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000073S)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- SPEC Disc Spring, 0.625, SS, Belleville, PK10 (B1250040S)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250062)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK25 (W1080012)
- Spec Disc Springs