Shop All Disc Springs
Spec
Disc Spring, 1, SS, Belleville, PK10
Mfr # B2000097S
Zoro # G7874386
product price: $67.45
/pk 10, $6.75/ea
Sold in multiples of 2 for $134.90
$134.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 1
- For Hole Size 2
- Thickness 0.097 in
- Overall Height 0.145 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B2000097S
- Zoro # G7874386
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 1 |
For Hole Size | 2 |
Overall Height | 0.145 in |
Min. Inside Dia. | 1 in |
Max. Outside Dia. | 2 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.097 in |
Load @ Deflection (Lbs.) | 1180 |
Finish | Plain |
Calculated Load @ Flat (Lbs.) | 2140 |
Item | Disc Spring |
Deflection @ Load | 0.024 in |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 1 In, Max. Outside Dia. 2 In, Thickness 0.097 In, Overall Height 0.145 In, Load at Deflection 1180 Lbs., Deflection at Load 0.024 In, Calculated Load at Flat 2140 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA KABA: Weather Cover Smoke (KABA-54644-000-41)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Oil Rubbed Bronze Finish, Floor Mount Single Pack (658-1024)
- NATIONAL Hardware 1-1/2 in. H X 1-1/2 in. W X 0.07 in. D Steel Inside Corner Brace (N285-510)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Maple contains 22 Slats (SWW66X94X0250MA)
- SPEC Disc Spring, 1, Steel, Belleville, PK10 (B2000097)
- SPEC Disc Spring, 0.25, SS, Curved, PK10 (U2500075S)
- SPEC Spring Washer Spring Steel, PK25 (B0375015)
- SPEC Metric Washer Stainless Steel, PK25 (BD0120500062S)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B1250065)
- SPEC Disc Spring, 0.65625, SS, Belleville, PK10 (B1500100S)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR8)
- Spec Disc Springs