Shop All Disc Springs
Spec
Disc Spring, 0.875, Steel, Belleville, PK10
Mfr # B1750085
Zoro # G8314171
product price: $19.89
/pk 10, $1.99/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.875
- For Hole Size 1.75
- Thickness 0.085 in
- Overall Height 0.128 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B1750085
- Zoro # G8314171
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.875 |
For Hole Size | 1.75 |
Overall Height | 0.128 in |
Min. Inside Dia. | 0.88 in |
Max. Outside Dia. | 1.75 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.085 in |
Load @ Deflection (Lbs.) | 910 |
Deflection @ Load | 0.022 in |
Item | Disc Spring |
Finish | Plain |
Calculated Load @ Flat (Lbs.) | 1630 |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.88 In, Max. Outside Dia. 1.75 In, Thickness 0.085 In, Overall Height 0.128 In, Load at Deflection 910 Lbs., Deflection at Load 0.022 In, Calculated Load at Flat 1630 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Anodized Aluminum (198NA-36)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, Polycarbonate (SS2105XT-EN)
- CSC SPRING COMP1-1/8X3"" BG2 (SP 9734)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B0875089S)
- SPEC Disc Spring, Chrome, I.D. 2.402 In, PK10 (BD1256000061)
- SPEC Spring Washer Stainless Steel, PK15 (B0625022S)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO020503424)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B12500620)
- RAYMOND Disc Spring, 0.194" Min. Inside Dia., PK25 (W0242006S)
- Spec Disc Springs