Shop All Disc Springs
Spec
Disc Spring, 0.75, Steel, Curved, PK10
Mfr # U7500160
Zoro # G5239351
Sold in multiples of 4 for $79.16
$79.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved Spring Washer
- For Rod Size 0.75
- Material Carbon Steel
- For Hole Size 1.125
- Thickness 0.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # U7500160
- Zoro # G5239351
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.75 |
For Hole Size | 1.125 |
Overall Height | 0.185 in |
Min. Inside Dia. | 0.8 in |
Max. Outside Dia. | 1.103 in |
Details
Type | Curved Spring Washer |
Material | Carbon Steel |
Thickness | 0.016 in |
Load @ Deflection (Lbs.) | 8 |
Deflection @ Load | 0.087 in |
Item | Disc Spring |
Finish | Plain |
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.8 In, Max. Outside Dia. 1.103 In, Thickness 0.016 In, Overall Height 0.185 In, Load at Deflection 8 Lbs., Deflection at Load 0.087 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 138, 2-1/8, 2.318, PK10 (U38801.009.0212)
- EMTEK Oil Rubbed Bronze Strike 86084US10B (86084US10B)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, 200R Key, For Material Thickness 5/8 in (62207)
- EKENA MILLWORK 4 5/8"W x 3 1/8"D x 6 1/4"H Cole Corbel (COR05X03X06CO)
- SPEC Curved Spring Washer SS, PK25 (U1250060S)
- SPEC Disc Spring, Steel, I.D. 0.814 In, PK10 (F1360014)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B0875089S)
- SPEC Spring Washer Stainless Steel, PK25 (B0500022S)
- SPEC Curved Spring Washer SS, PK25 (U2500110S)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1000073)
- Spec Disc Springs