Shop All Disc Springs
Spec
Disc Spring, 0.75, Steel, Belleville, PK10
Mfr # B2250068
Zoro # G8235053
product price: $27.45
/pk 10, $2.75/ea
Sold in multiples of 3 for $82.35
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.75
- Material Carbon Steel
- For Hole Size 2.25
- Thickness 0.068 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B2250068
- Zoro # G8235053
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.75 |
For Hole Size | 2.25 |
Overall Height | 0.137 in |
Min. Inside Dia. | 0.755 in |
Max. Outside Dia. | 2.25 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.068 in |
Load @ Deflection (Lbs.) | 508 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 732 |
Deflection @ Load | 0.034 in |
Finish | Plain |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.755 In, Max. Outside Dia. 2.25 In, Thickness 0.068 In, Overall Height 0.137 In, Load at Deflection 508 Lbs., Deflection at Load 0.034 In, Calculated Load at Flat 732 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 334, PK5 (ZUSAVB75334)
- TRIMLITE 34" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2168pri8401GL)
- M-D CINCH DOOR BTM 36"" BROWN (43302)
- SPEC Extension Spring Metric, PK2 (T33040)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B1250065)
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0687052)
- SPEC Disc Spring, 0.3125, Steel, Belleville, PK10 (B06870520)
- SPEC Spring Washer Spring Steel, PK25 (B0375015)
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- Spec Disc Springs