Shop All Disc Springs
Spec
Disc Spring, 0.75, Steel, Belleville, PK10
Mfr # B1500072
Zoro # G5237906
product price: $12.95
/pk 10, $1.30/ea
Sold in multiples of 6 for $77.70
$77.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.75
- Material Carbon Steel
- For Hole Size 1.5
- Thickness 0.072 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B1500072
- Zoro # G5237906
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.75 |
For Hole Size | 1.5 |
Overall Height | 0.107 in |
Min. Inside Dia. | 0.755 in |
Max. Outside Dia. | 1.5 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.072 in |
Load @ Deflection (Lbs.) | 665 |
Calculated Load @ Flat (Lbs.) | 1180 |
Finish | Plain |
Item | Disc Spring |
Deflection @ Load | 0.018 in |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.755 In, Max. Outside Dia. 1.5 In, Thickness 0.072 In, Overall Height 0.107 In, Load at Deflection 665 Lbs., Deflection at Load 0.018 In, Calculated Load at Flat 1180 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Kwikset , 0 Bitted -blade height , Satin Chrome (ILCO-15995KS-26D-0B)
- DON-JO 1-3/4" x 4-1/2" Door Hinge Filler Plate (HF45PC)
- ZORO SELECT Ext Spring, Utility, 2 1/4 OAL, 3/8 OD, PK3 (1NAA9)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED316367689)
- SPEC Metric Wave Washer Overlap, Carbon, PK25 (WWMO011002756)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0937030S)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG0625034098)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750028S)
- SPEC Curved Spring Washer SS, PK25 (U1640075S)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500080)
- Spec Disc Springs