Shop All Disc Springs
Spec
Disc Spring, 0.75, Steel, Belleville, PK10
Mfr # B1500060
Zoro # G5237881
product price: $19.39
/pk 15, $1.29/ea
Sold in multiples of 5 for $96.95
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.75
- For Hole Size 1.5
- Thickness 0.06 in
- Overall Height 0.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B1500060
- Zoro # G5237881
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.75 |
For Hole Size | 1.5 |
Overall Height | 0.102 in |
Min. Inside Dia. | 0.755 in |
Max. Outside Dia. | 1.5 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.06 in |
Load @ Deflection (Lbs.) | 455 |
Finish | Plain |
Deflection @ Load | 0.021 in |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 774 |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.755 In, Max. Outside Dia. 1.5 In, Thickness 0.06 In, Overall Height 0.102 In, Load at Deflection 455 Lbs., Deflection at Load 0.021 In, Calculated Load at Flat 774 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Latches Lifetime Brass (5513.003)
- NATIONAL MFG SALES 2.62 in. Square Bend Steel Hook, Zinc Plated, 3PK (5706643)
- ZORO SELECT O-Ring, Dash 906, Buna N, 0.07 In., PK25 (1CRV8)
- SCHLAGE ELECTRONICS Keypad Mortise Lock (CO100MS70 KP RHO 626 PD)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0562042S)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0750025S)
- SPEC Disc Spring, Chrome, I.D. 2.402 In, PK10 (BD1256000061)
- SPEC Disc Spring, 0.53125, Stl, Belleville, PK10 (B10000620)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500080)
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00400-100P1)
- Spec Disc Springs