Shop All Disc Springs
Spec
Disc Spring, 0.75, SS, Belleville, PK10
Mfr # B1500045S
Zoro # G5237863
product price: $24.19
/pk 10, $2.42/ea
Sold in multiples of 7 for $169.33
$169.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.75
- Material Stainless Steel
- For Hole Size 1.5
- Thickness 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B1500045S
- Zoro # G5237863
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.75 |
For Hole Size | 1.5 |
Overall Height | 0.093 in |
Min. Inside Dia. | 0.755 in |
Max. Outside Dia. | 1.5 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.045 in |
Load @ Deflection (Lbs.) | 284 |
Deflection @ Load | 0.024 in |
Finish | Plain |
Calculated Load @ Flat (Lbs.) | 400 |
Item | Disc Spring |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.755 In, Max. Outside Dia. 1.5 In, Thickness 0.045 In, Overall Height 0.093 In, Load at Deflection 284 Lbs., Deflection at Load 0.024 In, Calculated Load at Flat 400 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 24" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 23-3 (01-30023-3)
- STRYBUC White Vent Lock (900-19788W)
- KEY-BAK White MiniBak ID, Standard Clip (0056-005)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700 US26D)
- SPEC Disc Spring, 0.875, Steel, Belleville, PK10 (B1750085)
- SPEC Metric Wave Washer Overlap, Carbon, PK25 (WWMO011002756)
- SPEC Curved Spring Washer SS, PK25 (U1640075S)
- SPEC Spring Washer Spring Steel, PK15 (B1500045)
- SPEC Curved Spring Washer SS, PK25 (U2500110S)
- SPEC Disc Spring, 0.138, SS, Belleville, PK10 (B0281015S)
- ZORO SELECT M6X14X1.3 MET SERR CONICAL SPRG WSH STAINLESS STEEL (M6WCRA2)
- Spec Disc Springs