Shop All Disc Springs
Spec
Disc Spring, 0.65625, SS, Belleville, PK10
Mfr # B1500100S
Zoro # G8264776
product price: $51.99
/pk 10, $5.20/ea
Sold in multiples of 2 for $103.98
$103.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.65625
- Material Stainless Steel
- For Hole Size 1.5
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B1500100S
- Zoro # G8264776
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.65625 |
For Hole Size | 1.5 |
Overall Height | 0.14 in |
Min. Inside Dia. | 0.657 in |
Max. Outside Dia. | 1.5 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.1 in |
Load @ Deflection (Lbs.) | 2335 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 3210 |
Finish | Plain |
Deflection @ Load | 0.032 in |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.657 In, Max. Outside Dia. 1.5 In, Thickness 0.1 In, Overall Height 0.14 In, Load at Deflection 2335 Lbs., Deflection at Load 0.032 In, Calculated Load at Flat 3210 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 129, 1-9/16, 1.755, PK25 (U38805.009.0156)
- PEMKO 2" W x 95" H Clear Anodized Continuous Hinge (CFS95CP-HD1)
- NATIONAL GUARD Door Threshold, 48in.L, Smooth, 5-1/2in.W (400-48)
- NATIONAL HARDWARE Zinc-Plated Steel 7-3/4 in. L Double Hinge Safety Hasp (N226-512)
- SPEC Disc Spring, 0.75, Steel, Belleville, PK10 (B1500072)
- SPEC Spring Washer Spring Steel, PK15 (B1500045)
- SPEC Disc Spring, 0.65625, Stl, Belleville, PK10 (B1500100)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO018503290)
- SPEC Metric Washer Stainless Steel, PK25 (BD0120500062S)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B09370700)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE9)
- Spec Disc Springs