Shop All Disc Springs
Spec
Disc Spring, 0.53125, Stl, Belleville, PK10
Mfr # B10000620
Zoro # G8127996
original price:
$12.97
13% off
new price: $11.19
/pk 10, $1.12/ea
Sold in multiples of 9 for $100.71
$100.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.53125
- For Hole Size 1
- Thickness 0.062 in
- Overall Height 0.085 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B10000620
- Zoro # G8127996
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.53125 |
For Hole Size | 1 |
Overall Height | 0.085 in |
Min. Inside Dia. | 0.532 in |
Max. Outside Dia. | 1 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.062 in |
Load @ Deflection (Lbs.) | 799 |
Finish | Plain |
Deflection @ Load | 0.018 in |
Calculated Load @ Flat (Lbs.) | 1090 |
Item | Disc Spring |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1 In, Thickness 0.062 In, Overall Height 0.085 In, Load at Deflection 799 Lbs., Deflection at Load 0.018 In, Calculated Load at Flat 1090 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 212, Buna N, 0.13 In., PK10 (5JKA0)
- ECLIPSE MAGNETICS Alnico Deep Pot Magnet 830, Pull Force 4.4lb, PK10 (830)
- KNAPE & VOGT Knape & Vogt Kv6505 B20 20 In. Over-Travel Box Or File Slide With Quick Disconnect Rail - Zinc (KV6505 B20)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1240072S)
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- SPEC Disc Spring, Steel, I.D. 0.402 In, PK10 (BD020110)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0812061S)
- SPEC Disc Spring, 0.25, SS, Curved, PK10 (U2500075S)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG0625034098)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- Spec Disc Springs