Shop All Disc Springs
Spec
Disc Spring, 0.5, Steel, Curved, PK10
Mfr # U5000210
Zoro # G2977698
product price: $12.95
/pk 15, $0.86/ea
Sold in multiples of 6 for $77.70
$77.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved Spring Washer
- For Rod Size 0.5
- For Hole Size 0.98
- Thickness 0.021 in
- Overall Height 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # U5000210
- Zoro # G2977698
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 0.98 |
Overall Height | 0.11 in |
Min. Inside Dia. | 0.525 in |
Max. Outside Dia. | 0.98 in |
Details
Type | Curved Spring Washer |
Material | Carbon Steel |
Thickness | 0.021 in |
Load @ Deflection (Lbs.) | 20 |
Deflection @ Load | 0.047 in |
Item | Disc Spring |
Finish | Plain |
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.525 In, Max. Outside Dia. 0.98 In, Thickness 0.021 In, Overall Height 0.11 In, Load at Deflection 20 Lbs., Deflection at Load 0.047 In, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Blank 4-7/8" ANSI Strike (BS16132D)
- ORIGINAL LISHI ORIGINAL LISHI: Master Padlock Lishi Tool - 2-in-1 Pick (OLS-M1MS2-AG)
- RAYMOND Compression Spring, Overall 29/64" L, PK10 (C02400320440M)
- STRYBUC Dual Arm Casement Operator (36-185)
- SPEC Spring Washer Stainless Steel, PK15 (B0750040S)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0750025S)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1000105S1)
- SPEC Disc Spring, 2, Steel, Belleville, PK10 (B4000125)
- SPEC Curved Spring Washer SS, PK25 (U2500110S)
- ZORO SELECT Conical Washer, Pk25 (FW6CSX00600-025P1)
- Spec Disc Springs