Shop All Disc Springs
Spec
Disc Spring, 0.5, Steel, Curved, PK10
Mfr # U5000180
Zoro # G2977707
product price: $17.95
/pk 25, $0.72/ea
Sold in multiples of 5 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved Spring Washer
- For Rod Size 0.5
- Material Carbon Steel
- For Hole Size 0.98
- Thickness 0.018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # U5000180
- Zoro # G2977707
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 0.98 |
Overall Height | 0.131 in |
Min. Inside Dia. | 0.525 in |
Max. Outside Dia. | 0.98 in |
Details
Type | Curved Spring Washer |
Material | Carbon Steel |
Thickness | 0.018 in |
Load @ Deflection (Lbs.) | 15 |
Finish | Plain |
Item | Disc Spring |
Deflection @ Load | 0.058 in |
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.525 In, Max. Outside Dia. 0.98 In, Thickness 0.018 In, Overall Height 0.131 In, Load at Deflection 15 Lbs., Deflection at Load 0.058 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 30" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5030W)
- LUCKY LINE Eyelet Spring Snap, L 4 In (4FCN5)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 013, PK25 (ZUSAV60013)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20061C626 (20061C626)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWMG08385918)
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750028S)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1000105S1)
- SPEC Finger Spring Washer High Carbon, PK25 (F1004006)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- SPEC Disc Spring, 0.65625, SS, Belleville, PK10 (B1500100S)
- Spec Disc Springs